Shop All Cabinet Handles & Pulls
Jako
Jako 128 mm Cabinet Handle; Satin - Aluminum
Mfr # EM012-128-MAROCCO
Zoro # G603961903
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # EM012-128-MAROCCO
- Zoro # G603961903
- UPC # 212812349127
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin
- Size: 128 mm
- Material: Aluminum
- Quantity: 20
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Aluminum Handles
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set M4 (2-1/2")
- Dimensions: 1 3/16" H x 5 15/64" W x 1" D
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK5 (1RGW8)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- SCHLAGE Deadbolt, Keyed Different, Single Cylinder (B60N 608)
- PIG Deck Grate 48" L x 24" W x 2.63" H (PAK354)
- RICHELIEU HARDWARE 1 in. (25 mm) Center-to-Center Brushed Nickel Contemporary Recessed Pull (BP77325195)
- OMNIA Round Drop Ring Satin Brass 2" (9580/50.US4)
- RESIDENTIAL ESSENTIALS Residential Essentials 10247VB Cabinet Ring Pull with Backplate; Venetian Bronze (10247VB)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-50/M)
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Oil Rubbed Bronze Classic Euro Bar Pull - 4361-192-ORB (4361-192-ORB-1)
- MNG 128mm Pull, Park Avenue, Satin Nickel (17728)
- ELESA Bridge handles, M.543/140 B-M8-C9 (M.543)
- Jako Cabinet Handles & Pulls