Shop All Cabinet Handles & Pulls
Jako
Jako 128 mm Cabinet Handle; Polished US32 - 629 Stainless Steel
Mfr # W120x128PSS
Zoro # G703961834
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # W120x128PSS
- Zoro # G703961834
- UPC # 1001100000531
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Polished US32
- Size: 128 mm
- Material: 629 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Polished Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1 3/8" H x 5 9/32" W x 1 17/64" D
- Weight: 0.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 11/16 in W (24IB/60 KD)
- ABUS Concealed Hinge Pin Hasp, Hardened Steel (100DG/100)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-029)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP6367128140)
- EMTEK Jasper Cabinet Pull with 10 in Center to Center Satin Brass Finish (86691US4)
- CROWN 4-3/4" Miami Cabinet Pull with 3-3/4" Center to Center Matte Black Finish (CHP80572BK)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Square Boswell Cabinet Pull (177-96BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Gun Metal Belcastel 1 Cabinet Pull (MO6373DACM)
- RUSTICWARE Cabinet Pull Oil Rubbed Brnz 14" CTC (988ORB)
- Jako Cabinet Handles & Pulls