Shop All Door Pulls
Jako
Jako 102 mm Rectangular Flush Pull; Satin US32D - 630 Stainless Steel
Mfr # WFH204C
Zoro # G803864479
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # WFH204C
- Zoro # G803864479
- UPC # 4923191234565
- Country of Origin China
- Category Door Pulls
Description
It was created to provide a better presentation on all the furniture (especially sliding doors) and improved comfort in his grip, leaving the surface of the drawer almost at the level of the wood
Specifications- Color: Satin US32D
- Size: 102 mm
- Material: 630 Stainless Steel
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Flush Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Dimensions: 2 1/64" H x 4 1/64" W
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9000 8T4WP2 Leveling Feet (8T4WP2)
- ZORO SELECT O-Ring, Viton, 22mm OD, PK10 (1RHV9)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (1CDG2)
- MSI Bianco Dolomite Regency Sample Polished Marble Mesh Mounted Mosaic Tile (ZOR-MD-0590-SAM)
- JANDORF PULL CHAIN BRASS PK/1 (60314)
- TRIMCO Offset Pull E Mount Satin SS 12" CTC 1" Diameter 90 Degree (1191E-4-4.630)
- PRIME-LINE Slid Scr DR LatchPull (A 142)
- RICHELIEU 2 716inch 62 mm Square Pocket Door Passage Pull, OilRubbed Bronze (17SORB10)
- EMTEK Satin Brass Pull, 220306US4 (220306US4)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-619)
- IVES Sliding Door Edge Pull (230B10B)
- Jako Door Accessories