Shop All Fencing Hardware
Jakes Wire Tighteners
Jake’s Wire Tighteners Fencing Tool
Mfr # 11573
Zoro # G002696857
original price:
$36.89
10% off
new price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 4.7
- Height 0.4
- Length 15.3
- Outside Diameter 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jakes Wire Tighteners
- MFR # 11573
- Zoro # G002696857
- UPC # 793573431165
- Country of Origin United States
- Category Fencing Hardware
Dimensions
Width | 4.7 |
Height | 0.4 |
Length | 15.3 |
Outside Diameter | 1.2 |
Details
Material | Steel |
Description
Jake's Wire Tighteners Handle makes quick work of fence repair. To replace broken wire, simply splice in a new piece using Jake's wire-tightening clip (Item #s 219437, 219438, 219439 and 219440) sold separately. Tighten using the wire tightener handle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSCAPES 50 ft. L X 3 ft. W Garden Netting (46636)
- HEATTRAK HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 5' 120 Volt Black (HRT11-60)
- WESTWARD 14 ga Drain Spade Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (12V172)
- LOGO BRANDS LSU Team Stripe Official-Size Composite Football (162-93FC-1)
- JAKES WIRE TIGHTENERS Jake’s Wire Tighteners Fencing Tool (11572)
- JAKES WIRE TIGHTENERS Jake’s Wire Tighteners Fencing Tool (11572A)
- JAKES WIRE TIGHTENERS Jake’s Wire Tighteners Fencing Tool (11672A)
- JAKES WIRE TIGHTENERS Jake’s Wire Tighteners Fencing Tool (11672)
- LOCKEY USA Lockey Sumo Double Sided Gravity Gate Latch (SGL-DS*)
- DARE PRODUCTS 25Ct Rnd Post Insulator (WESTERN-RP-25 B)
- DARE PRODUCTS 100Pc Fast Clipper Wire (458)
- Jakes Wire Tighteners Fencing Hardware