Shop All Rodent Control
Jaguar
Rodenticide, Red Chunks, 18 lb. Pail
Mfr # 31418
Zoro # G5086024
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodents
- Color Red
- Active Ingredients Brodifacoum
- Form Chunks
- Product Type Rodenticide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaguar
- MFR # 31418
- Zoro # G5086024
- UPC # 048745314181
- Country of Origin United States
- Category Rodent Control
Dimensions
Container Size | 18 lb |
Details
Item | Rodenticide |
Used For | Rodents |
Weight | 18 lb |
Color | Red |
Active Ingredients | Brodifacoum |
Form | Chunks |
Product Type | Rodenticide |
Container Type | Pail |
Targeted Animals | Mice, Rats |
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Mice, Rats, Active Ingredients Brodifacoum, Form Chunks, Container Type Pail, Container Size 18 lb, Color Red
Restrictions
- This item has been restricted from sale in the following states: AK, CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Keeper-Belt Idler (786-0149)
- EGO Brushless Motor Delivers, Commercial (LBPX8004-2)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 17' - White Triangle (SHSWHT-121217-X)
- UNION PRODUCTS 39 in. Lighted Noel Candle Red Statue (207039)
- JAGUAR Rodenticide, Red Chunks, 9 lb. Pail (31410)
- JAGUAR Rodenticide, Place Baits (31473)
- CATCHMASTER 48RB (BLACK) Rat (48RB)
- JT EATON Jawz Rat&Chipmunk Trap (410P)
- CATCHMASTER Easy-Set Trap Rat (621P)
- VICTOR Trap Mole Victor (0645)
- GOODNATURE Smart Trap Kit (GNK-A24A-013)
- Jaguar Rodent Control