Shop All Fire Hoses
Jafx4
Attack Line Fire Hose, Yellow, 50 ft. L
Mfr # G56H15FX450N
Zoro # G8634586
original price:
$257.99
10% off
new price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type 4-Layer
- Fitting Size 1-3/4 in x 1-3/4 in
- Hose Color Yellow
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafx4
- MFR # G56H15FX450N
- Zoro # G8634586
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 1-3/4 in x 1-3/4 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-3/4" |
Length | 50 ft. |
Hose Fitting A Size | 1 3/4 in |
Hose Fitting B Size | 1 3/4 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type 4-Layer, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi, Standards ISO 9001, NFPA 1961, UL19, ULC-S511-14, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive Ghs Label, Pk5 (GHS203AP)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ASW01A000)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7109-10.5M)
- TOUGH DUCK 3X Hi-Vis Insulated Bibs, Florescent Green (S79821)
- JAFX4 Attack Line Fire Hose, Yellow, 100 ft. L (G56H15FX4100N)
- JAFX4 Fire Hose, 4-Layer, I.D. 1-1/2", Yellow (G56H15FX4100P)
- JAFX4 Attack Line Fire Hose, 50 ft. L, 330 psi (G56H25FX450N)
- JAFX4 Fire Hose, 4-Layer, I.D. 1-1/2", Yellow (G56H15FX450P)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100P)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- Jafx4 Fire Protection