Shop All Fire Hoses
Jafx4
Attack Line Fire Hose, 50 ft. L, 330 psi
Mfr # G56H25FX450N
Zoro # G8367177
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type 4-Layer
- Fitting Size 2-13/16 in x 2-13/16 in
- Hose Color Yellow
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafx4
- MFR # G56H25FX450N
- Zoro # G8367177
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 2-13/16 in x 2-13/16 in |
Hose Inside Diameter | 2 1/2 in |
Coupling Bowl Size | 2-13/16" |
Length | 50 ft. |
Hose Fitting A Size | 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type 4-Layer, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi, Standards ISO 9001, NFPA 1961, UL19, ULC-S511-14, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Polyurethane, S, PR (61CV84)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- RANGER BY HONEYWELL Overshoes, Men, 15, 2-Buckle, Blk, Rubber, PR (T469/15)
- GOODYEAR Goodyear "Linear" Rubber Stair Treads - 9.75" x 29.75" (6 Pack) (10-104-020-6pk)
- JAFX4 Fire Hose, 4-Layer, I.D. 1-1/2", Yellow (G56H15FX450P)
- JAFX4 Fire Hose, 4-Layer, I.D. 1-1/2", Yellow (G56H15FX4100P)
- JAFX4 Attack Line Fire Hose, Yellow, 50 ft. L (G56H15FX450N)
- JAFX4 Attack Line Fire Hose, Yellow, 100 ft. L (G56H15FX4100N)
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- JAFLINE HD Attack Line Fire Hose, 400 psi, Blue (G52H15HDB50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50NB)
- Jafx4 Fire Hoses