Shop All Fire Hoses
Jafrib
Single Jacket Supply Line Fire Hose
Mfr # G50H5RY50S
Zoro # G0352970
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 5-3/8 in x 5-3/8 in
- Hose Color Yellow
- Hose Inside Diameter 5 in
- Hose Tube Material PVC Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafrib
- MFR # G50H5RY50S
- Zoro # G0352970
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 5-3/8 in x 5-3/8 in |
Hose Inside Diameter | 5 in |
Coupling Bowl Size | 5-3/8" |
Length | 50 ft |
Hose Fitting A Size | 5 3/8 in |
Hose Fitting B Size | 5 3/8 in |
Description
Fire Hose, Coupling Lug Style Storz, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type M Storz x F Storz, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type M Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type F Storz, Hose Inside Diameter 5 in, Hose Length 50 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 225 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MPT-07-009)
- STEINER Aluminized Kevlar(R)Leggings, PR (184AS)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 4 gal., Yellow (1004S-50)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Blk (3011-0100)
- JAFRIB Supply Line Fire Hose, 100 ft. L, 200 psi (G50H6RY100S)
- JAFRIB Supply Line Fire Hose, 50 ft. L, Yellow (G50H3RY50N)
- JAFRIB Attack Line Fire Hose, 50 ft. L, 300 psi (G50H15RY50N)
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H25RY50)
- JAFRIB Fire Hose, 25 ft. L, Yllw, 5" dia, Storz Lug (G50H5RY25S)
- JAFRIB Fire Hose, 100 ft. L, Yellow, 2-1/2" dia. (G50H25RY100N)
- DIXON Poly Fire Hose, AL, NPSH 1-1/2", 50ft, 500lb (A515-50RAS)
- Jafrib Fire Hoses