Shop All Fire Hoses
Jafrib
Single Jacket Supply Line Fire Hose
Mfr # G50H5RR50S
Zoro # G0353077
original price:
$543.44
7% off
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 5-3/8 in x 5-3/8 in
- Hose Color Red
- Hose Inside Diameter 5 in
- Hose Tube Material PVC Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jafrib
- MFR # G50H5RR50S
- Zoro # G0353077
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 5-3/8 in x 5-3/8 in |
Hose Inside Diameter | 5 in |
Coupling Bowl Size | 5-3/8" |
Length | 50 ft |
Hose Fitting A Size | 5 3/8 in |
Hose Fitting B Size | 5 3/8 in |
Description
Fire Hose, Coupling Lug Style Storz, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type M Storz x F Storz, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type M Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type F Storz, Hose Inside Diameter 5 in, Hose Length 50 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 225 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/32 (10023467)
- TAPE LOGIC Tape Logic® Number Labels, "1", 2" Circle, Fluorescent Green, 500/Roll (DL6769)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- BERNE Flame Resistant Ripstop Cargo Pant, 42 (FRP14)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RY50P)
- JAFRIB Supply Line Fire Hose, 50 ft. L, Yellow (G50H3RY50N)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RR100NB)
- JAFRIB Fire Hose, 25 ft. L, Yllw, 5" dia, Storz Lug (G50H5RY25S)
- JAFRIB Fire Hose, 100 ft. L, Yellow, 2-1/2" dia. (G50H25RY100N)
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H2RY50)
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, White, 300psi (45DV08)
- Jafrib Fire Protection