Shop All Fire Hoses
Jafrib
Single Jacket Attack Line Fire Hose
Mfr # G50H15RR50P
Zoro # G0352998
original price:
$176.19
4% off
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-3/4 in x 1-3/4 in
- Hose Color Red
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material PVC Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jafrib
- MFR # G50H15RR50P
- Zoro # G0352998
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 1-3/4 in x 1-3/4 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-3/4" |
Length | 50 ft |
Hose Fitting A Size | 1 3/4 in |
Hose Fitting B Size | 1 3/4 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNPSH x FNPSH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Hat, 4 Point, Hi-Vis, Lime (19760L)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-L (DRW11-1ZGR-L)
- CONDOR Wrist Wrap, L/XL, Ambidextrous, Black (4WW03)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MPG-05-XL)
- JAFRIB Supply Line Fire Hose, 100 ft. L, 200 psi (G50H6RY100S)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RY50P)
- JAFRIB Fire Hose, 100 ft. L, Yellow, 2-1/2" dia. (G50H25RY100N)
- JAFRIB Attack Line Fire Hose, 50 ft., Red (G50H2RR50)
- JAFRIB Fire Hose, 25 ft. L, Yllw, 5" dia, Storz Lug (G50H5RY25S)
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H25RY50)
- JAFLINE HD Supply Line Fire Hose, 50 ft. L, Red (G52H3HDR50N)
- Jafrib Fire Hoses