Shop All Fire Hoses
Jafrib
Single Jacket Attack Line Fire Hose
Mfr # G50H15RR100NB
Zoro # G0353147
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-3/4 in x 1-3/4 in
- Hose Color Red
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material PVC Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jafrib
- MFR # G50H15RR100NB
- Zoro # G0353147
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 1-3/4 in x 1-3/4 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-3/4" |
Length | 100 ft |
Hose Fitting B Size | 1 3/4 in |
Hose Fitting A Size | 1 3/4 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi, Standards ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R04 (470R04)
- SKECHERS Work Shoes, Alloy, Womens, 8, D, Black, PR (76553 - BKBL SZ 8)
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XL, (RWG10XL)
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, XL, PR (279876)
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H25RY50)
- JAFRIB Supply Line Fire Hose, Rigid Storz, Red (G50H5RR50S)
- JAFRIB Fire Hose, 25 ft. L, Yllw, 5" dia, Storz Lug (G50H5RY25S)
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H2RY50)
- JAFRIB Supply Line Fire Hose, 100 ft. L, 200 psi (G50H6RY100S)
- JAFRIB Supply Line Fire Hose, 50 ft. L, Yellow (G50H3RY50N)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L (4YLJ9)
- Jafrib Fire Hoses