Shop All Fire Hoses
Jafrib
Attack Line Fire Hose, Double Jacket, Red
Mfr # G50H25RR50NB
Zoro # G5385742
original price:
$335.53
4% off
new price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 2-13/16 in x 2-13/16 in
- Hose Color Red
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material PVC Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafrib
- MFR # G50H25RR50NB
- Zoro # G5385742
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 2-13/16 in x 2-13/16 in |
Hose Inside Diameter | 2 1/2 in |
Coupling Bowl Size | 2-13/16" |
Length | 50 ft |
Hose Fitting B Size | 2 13/16 in |
Hose Fitting A Size | 2 13/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi, Standards ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder Leather Palm L, PK12 (1230)
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight (115C)
- BULLARD Remote Inlet Air Hose Kit (V50IN)
- NEVS 1" wide x 500" Rainbow Labeling Tape (TC-10-RNBW)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RY50P)
- JAFRIB Fire Hose, 25 ft. L, Yllw, 5" dia, Storz Lug (G50H5RY25S)
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H25RY50)
- JAFRIB Attack Line Fire Hose, 50 ft., Red (G50H2RR50)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RR100NB)
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H2RY50)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100P)
- Jafrib Fire Hoses