Shop All Fire Hoses
Jafrib
Attack Line Fire Hose, 50 ft., Yellow
Mfr # G50H2RY50
Zoro # G8057664
original price:
$291.00
7% off
new price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 2-9/32 in x 2-9/32 in
- Hose Color Yellow
- Hose Inside Diameter 2 in
- Hose Tube Material PVC Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafrib
- MFR # G50H2RY50
- Zoro # G8057664
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 2-9/32 in x 2-9/32 in |
Hose Inside Diameter | 2 in |
Coupling Bowl Size | 2-9/32" |
Length | 50 ft |
Hose Fitting B Size | 2 9/32 in |
Hose Fitting A Size | 2 9/32 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 in, Hose Length 50 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi, Standards ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Anti-Fog (RS1-21)
- BRADY Pipe Marker, City Water, 2 In.H (73871)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- 3M DBI-SALA Harness Quick Connector, 6 ft., 420 lb Weight Capacity, Gold (3100088)
- JAFRIB Attack Line Fire Hose, 50 ft. L, 300 psi (G50H15RY50N)
- JAFRIB Supply Line Fire Hose, 50 ft. L, Yellow (G50H3RY50N)
- JAFRIB Supply Line Fire Hose, 100 ft. L, 200 psi (G50H6RY100S)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RR50P)
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H25RY50)
- JAFRIB Fire Hose, 100 ft. L, Yellow, 2-1/2" dia. (G50H25RY100N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW100NB)
- Jafrib Fire Hoses