Shop All Fire Hoses
Jafrib
Attack Line Fire Hose, 50 ft. L, 300 psi
Mfr # G50H175RY50N
Zoro # G3956504
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 2-1/16 in x 2-1/16 in
- Hose Color Yellow
- Hose Inside Diameter 1 3/4 in
- Hose Tube Material PVC Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafrib
- MFR # G50H175RY50N
- Zoro # G3956504
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 2-1/16 in x 2-1/16 in |
Hose Inside Diameter | 1 3/4 in |
Coupling Bowl Size | 2-1/16" |
Length | 50 ft. |
Hose Fitting A Size | 2 1/16 in |
Hose Fitting B Size | 2 1/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 3/4 in, Hose Length 50 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Glove, Leather, Goatskin, Denim/Tan, M (73400-271-08)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- JAFRIB Fire Hose, 100 ft. L, Yellow, 2-1/2" dia. (G50H25RY100N)
- JAFRIB Supply Line Fire Hose, 100 ft. L, 200 psi (G50H6RY100S)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RY50P)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RR100NB)
- JAFRIB Attack Line Fire Hose, 50 ft., Yellow (G50H2RY50)
- JAFRIB Supply Line Fire Hose, 50 ft. L, Yellow (G50H3RY50N)
- NIEDNER 250PSI 1-1/2IN 100FT FIRE HOSE (Supplier Stock No)
- Jafrib Fire Hoses