Shop All Fire Hoses
Jafline
Supply Line Fire Hose, 50 ft. L, White
Mfr # G51H3LNW50N
Zoro # G3985886
original price:
$395.48
5% off
new price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3-1/2 in x 3-1/2 in
- Hose Color White
- Hose Inside Diameter 3 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline
- MFR # G51H3LNW50N
- Zoro # G3985886
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3-1/2 in x 3-1/2 in |
Hose Inside Diameter | 3 in |
Coupling Bowl Size | 3-1/2" |
Length | 50 ft. |
Hose Fitting A Size | 3 1/2 in |
Hose Fitting B Size | 3 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 3 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS VisionAid® 1LC1776DU Metal Lens Cleaning Station (1LC1776DU)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH5X0025PI)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 9 1/4 in Sleeve Length, Black, M (SFX-DG2)
- NMC International Marine Organization Life Jacket Sign, IMO212P (IMO212P)
- JAFLINE Attack Line Fire Hose, Dia. 1-3/4 In. (G51H175LNW50N)
- JAFLINE Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug (G51H2LNY50N)
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50NB)
- JAFLINE Fire Hose, 100 ft. L, White, 1-1/2" dia. (G51H15LNW100N)
- JAFLINE Fire Hose, 50 ft L, Blue, 2" dia, Rocker Lug (G51H2LNB50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1" dia, Rocker Lug (GHI1ARMTR50N)
- Jafline Fire Protection