Shop All Fire Hoses
Jafline
Supply Line Fire Hose, 300 psi, 100 ft. L
Mfr # G51H5LNY100N
Zoro # G4186025
original price:
$1,382.72
9% off
new price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 5-15/32 in x 5-15/32 in
- Hose Color Yellow
- Hose Inside Diameter 5 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline
- MFR # G51H5LNY100N
- Zoro # G4186025
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 5-15/32 in x 5-15/32 in |
Hose Inside Diameter | 5 in |
Coupling Bowl Size | 5-19/32" |
Length | 100 ft. |
Hose Fitting B Size | 5 15/32 in |
Hose Fitting A Size | 5 15/32 in |
Description
Fire Hose, Coupling Lug Style Storz, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type M Storz x F Storz, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type M Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type F Storz, Hose Inside Diameter 5 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Orn, Al, Rnd, PK25 (87604)
- SCRUB ZONE Scrub Pants, L, Ceil Blue, 4.25 oz. (85221)
- MCR SAFETY Concord .35Mm Neoprene Nylon Jacket W, L (800JNL)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F50)
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- JAFLINE Attack Line Fire Hose, Orange, 400 psi (G51H25LNO50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- JAFLINE Attack Line Fire Hose, Dia. 1-3/4 In. (G51H175LNW50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50P)
- JAFLINE Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug (G51H2LNY50N)
- JAFLINE HD Attack Line Fire Hose, Double Jacket, Wht (G52H25HDW50NB)
- Jafline Fire Protection