Shop All Fire Hoses
Jafline
Supply Line Fire Hose, 250 psi, 50 ft. L
Mfr # G51H3LNY50N
Zoro # G4082154
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3-1/2 in x 3-1/2 in
- Hose Color Yellow
- Hose Inside Diameter 3 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline
- MFR # G51H3LNY50N
- Zoro # G4082154
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3-1/2 in x 3-1/2 in |
Hose Inside Diameter | 3 in |
Coupling Bowl Size | 3-1/2" |
Length | 50 ft. |
Hose Fitting B Size | 3 1/2 in |
Hose Fitting A Size | 3 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 3 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Augusta Sleeved Hi-Vis Vest, S (US383)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-M (DCHV086BD1-M)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XLT (J140-BLK 4XL TLL)
- POLAR PLUS Hi Vis Face Mask, Detachable Face Mask (42-O)
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- JAFLINE Attack Line Fire Hose, 50 ft. L, Yellow (G51H15LNY50N)
- JAFLINE Attack Line Fire Hose, Double Jacket, Blue (G51H25LNB50NB)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50P)
- JAFLINE Fire Hose, 50 ft L, Blue, 2" dia, Rocker Lug (G51H2LNB50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50P)
- ZORO SELECT Fire Hose, 1-1/2in.x50 ft., NPSH, Yellow (45DV19)
- Jafline Fire Protection