Shop All Fire Hoses
Jafline
Supply Line Fire Hose, 100 ft. L, Orange
Mfr # G51H4LNO100S
Zoro # G3912885
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Pressure 300 psi
- Coupling Lug Style Storz
- Test Pressure 600 psi
- Fire Hose Type Double Jacket
- Coupling Bowl Size 4-17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline
- MFR # G51H4LNO100S
- Zoro # G3912885
- Country of Origin United States
- Category Fire Hoses
Dimensions
Coupling Bowl Size | 4-17/32" |
Length | 100 ft. |
Hose Fitting A Size | 4 17/32 in |
Hose Fitting B Size | 4 17/32 in |
Fitting Size | 4-17/32 in x 4-17/32 in |
Hose Inside Diameter | 4 in |
Description
Fire Hose, Coupling Lug Style Storz, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type M Storz x F Storz, Hose Color Orange, Hose Fitting A Material Aluminum, Hose Fitting A Type M Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type F Storz, Hose Inside Diameter 4 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Welding Supplied Air System, Lithium Ion (25-5702-30iSW)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, M, 50 PK, Blue (5049M)
- OAKLEY SI Flak 2.0 XL Desert w/ Prizm Tungsten Polar (OO9188-8459)
- LYLE Arrow Supplemental Parking Sign, 12" W, 6" H, No Text, Aluminum, Blue (AR-008-12HA)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- JAFLINE Fire Hose, 50 ft. L, Wht, 2" dia, Rocker Lug (G51H2LNW50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50P)
- JAFLINE Attack Line Fire Hose, 50 ft. L, Yellow (G51H15LNY50N)
- JAFLINE Attack Line Fire Hose, 400 psi, 50 ft. L (G51H175LNR50N)
- JAFLINE Fire Hose, 50 ft L, Blue, 2" dia, Rocker Lug (G51H2LNB50N)
- ZORO SELECT Fire Hose, 1-1/2in.x50 ft., NPSH, Yellow (45DV19)
- Jafline Fire Protection