Shop All Fire Hoses
Jafline Hd
Supply Line Fire Hose, Blue, 50 ft. L
Mfr # G52H3HDB50N
Zoro # G3865206
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3-1/2 in x 3-1/2 in
- Hose Color Blue
- Hose Inside Diameter 3 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H3HDB50N
- Zoro # G3865206
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3-1/2 in x 3-1/2 in |
Hose Inside Diameter | 3 in |
Coupling Bowl Size | 3-1/2" |
Length | 50 ft. |
Hose Fitting A Size | 3 1/2 in |
Hose Fitting B Size | 3 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Blue, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 3 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- ZORO SELECT Barricade Tape, Danger, 500 ft., 5 mil (BR35XR21-200)
- JAFLINE HD Attack Line Fire Hose, Rubber, Red (G52H25HDR50N)
- JAFLINE HD Attack Line Fire Hose, Double Jacket, Blue (G52H25HDB50NB)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, 400 psi (G52H15HDY50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR100P)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDB50P)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW100NB)
- JAFX4 Fire Hose, 4-Layer, I.D. 1-1/2", Yellow (G56H15FX450P)
- Jafline Hd Fire Hoses