Shop All Fire Hoses
Jafline Hd
Supply Line Fire Hose, 50 ft. L, Tan
Mfr # G52H3HDT50N
Zoro # G3865224
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3-1/2 in x 3-1/2 in
- Hose Color Tan
- Hose Inside Diameter 3 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H3HDT50N
- Zoro # G3865224
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3-1/2 in x 3-1/2 in |
Hose Inside Diameter | 3 in |
Coupling Bowl Size | 3-1/2" |
Length | 50 ft. |
Hose Fitting B Size | 3 1/2 in |
Hose Fitting A Size | 3 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Tan, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 3 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Liquid 3 Dot Label, Pk25 (DL161AP)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- AVENGER SAFETY FOOTWEAR Size 16 WEDGE ROMEO CN PR, MENS PR (A7505-16W)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50NB)
- JAFLINE HD Attack Line Fire Hose, White, 400 psi (G52H175HDW50N)
- JAFLINE HD Attack Line Fire Hose, Dia. 2-1/2 In. (G52H25HDW100N)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, 400 psi (G52H15HDY50N)
- JAFLINE HD Attack Line Fire Hose, 100 ft. L, Red (G52H15HDR100N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDY50NB)
- JAFLINE Attack Line Fire Hose, Dia. 1-3/4 In. (G51H175LNW50N)
- Jafline Hd Fire Protection