Shop All Fire Hoses
Jafline Hd
Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug
Mfr # G52H2HDY50N
Zoro # G7406747
original price:
$326.19
16% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 2-15/32 in x 2-15/32 in
- Hose Color Yellow
- Hose Inside Diameter 2 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H2HDY50N
- Zoro # G7406747
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 2-15/32 in x 2-15/32 in |
Hose Inside Diameter | 2 in |
Coupling Bowl Size | 2-15/32" |
Length | 50 ft |
Hose Fitting A Size | 2 15/32 in |
Hose Fitting B Size | 2 15/32 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- DRAEGER Detector Tube, Benzene, 2 to 60 ppm, PK10 (8101231)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 75, E Width (482339BLK075)
- HOME PLUS Orange Safety Cone 18 in. H X 10.6 in. W (HD0201)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50NB)
- JAFLINE HD Fire Hose, 50 ft L, Orng, 3" dia, Rocker Lug (G52H3HDO50N)
- JAFLINE HD Attack Line Fire Hose, Rubber, Red (G52H25HDR50N)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, Green (G52H15HDG50N)
- JAFLINE HD Attack Line Fire Hose, Double Jacket, Wht (G52H25HDW50NB)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50P)
- FOREST-LITE Wildland Fire Hose, Dia. 1-1/2 In., White (G55H15F100N)
- Jafline Hd Fire Protection