Shop All Fire Hoses
Jafline Hd
Double Jacket Attack Line Fire Hose
Mfr # G52H175HDY50NB
Zoro # G0353031
original price:
$195.00
11% off
new price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 2-1/8 in x 2-1/8 in
- Hose Color Yellow
- Hose Inside Diameter 1 3/4 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H175HDY50NB
- Zoro # G0353031
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 2-1/8 in x 2-1/8 in |
Hose Inside Diameter | 1 3/4 in |
Coupling Bowl Size | 2-1/8" |
Length | 50 ft |
Hose Fitting A Size | 2 1/8 in |
Hose Fitting B Size | 2 1/8 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 1 3/4 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 72" L x PVC, 1" Thick (621S4272BY)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3010-L (9))
- CONDOR Self Retracting Lifeline, 30 ft., Black (22RT99)
- JAFLINE HD Attack Line Fire Hose, 100 ft. L, Red (G52H15HDR100N)
- JAFLINE HD Fire Hose, 50 ft L, Orng, 3" dia, Rocker Lug (G52H3HDO50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDB50P)
- JAFLINE HD Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug (G52H2HDY50N)
- JAFLINE HD Attack Line Fire Hose, Rubber, 400 psi (G52H175HDY50N)
- JAFLINE HD Attack Line Fire Hose, 100 ft. L, 400 psi (G52H15HDRY100N)
- ARMORED REEL Booster Fire Hose, 100 ft. L (G541ARMRE100N)
- Jafline Hd Fire Protection