Shop All Fire Hoses
Jafline Hd
Double Jacket Attack Line Fire Hose
Mfr # G52H175HDB50NB
Zoro # G0353059
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 2-1/8 in x 2-1/8 in
- Hose Color Blue
- Hose Inside Diameter 1 3/4 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jafline Hd
- MFR # G52H175HDB50NB
- Zoro # G0353059
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 2-1/8 in x 2-1/8 in |
Hose Inside Diameter | 1 3/4 in |
Coupling Bowl Size | 2-1/8" |
Length | 50 ft |
Hose Fitting A Size | 2 1/8 in |
Hose Fitting B Size | 2 1/8 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Blue, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 1 3/4 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 10, M, Black, Composite, PR (RB4039)
- KLEENGUARD Lite Duty Apron Polyethylene Coat 28 x 36 WHT 100/Cs (43744)
- REEBOK Work Shoes, 10-1/2, M, Navy, Alloy, Mens, PR (RB4043)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-724)
- JAFLINE HD Supply Line Fire Hose, 50 ft. L, Red (G52H3HDR50N)
- JAFLINE HD Attack Line Fire Hose, Rubber, Red (G52H25HDR50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDB50P)
- JAFLINE HD Fire Hose, 50 ft L, Orng, 3" dia, Rocker Lug (G52H3HDO50N)
- JAFLINE HD Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug (G52H2HDY50N)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, 400 psi (G52H15HDY50N)
- JAFRIB Attack Line Fire Hose, 50 ft. L, 300 psi (G50H15RY50N)
- Jafline Hd Fire Protection