Shop All Fire Hoses
Jafline Hd
Attack Line Fire Hose, Tan, 50 ft. L
Mfr # G52H25HDT50N
Zoro # G3865197
original price:
$293.08
11% off
new price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3 in x 3 in
- Hose Color Tan
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H25HDT50N
- Zoro # G3865197
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Hose Inside Diameter | 2 1/2 in |
Coupling Bowl Size | 3" |
Length | 50 ft. |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Tan, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V07 (471V07)
- VISUAL WORKPLACE Floor Marking Tape Indust, 3"x100', Green (25-500-3100-614)
- CONDOR Safety Sign, 14"W, 10" H, 0.040" Thick, PK10 (486U23)
- LIFT SAFETY Apex Gel Knee Guard, Knee Protector/Pad, 1 Pair (KAX-0K)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50NB)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, 400 psi (G52H15HDY50N)
- JAFLINE HD Attack Line Fire Hose, Orange, Rubber (G52H15HDO50N)
- JAFLINE HD Attack Line Fire Hose, Double Jacket, Blue (G52H25HDB50NB)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDY50NB)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50P)
- ZORO SELECT Fire Hose, 1-1/2inx50 ft, NST, White, 300psi (45DV16)
- Jafline Hd Fire Hoses