Shop All Fire Hoses
Jafline Hd
Attack Line Fire Hose, Orange, Rubber
Mfr # G52H15HDO50N
Zoro # G4134873
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Polyester
- FM Approved No
- Fire Hose Type Double Jacket
- Coupling Bowl Size 1-15/16"
- Lining Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H15HDO50N
- Zoro # G4134873
- Country of Origin United States
- Category Fire Hoses
Dimensions
Coupling Bowl Size | 1-15/16" |
Length | 50 ft. |
Hose Fitting B Size | 1 15/16 in |
Hose Fitting A Size | 1 15/16 in |
Fitting Size | 1-15/16 in x 1-15/16 in |
Hose Inside Diameter | 1 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Orange, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 9-1/2, EE, Black, Plain, PR (77040EW -BLK 9.5)
- TILLMAN Leather Drivers Gloves, Cowhide, M, 1 Pair (1414M)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- W.E. CHAPPS Hedge Trimmer Chaps, Dark Green, 29x29In (HTC09 DK GRN)
- JAFLINE HD Attack Line Fire Hose, 100 ft. L, 400 psi (G52H15HDRY100N)
- JAFLINE HD Attack Line Fire Hose, Rubber, Blue (G52H175HDB50N)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, Green (G52H15HDG50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50NB)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50P)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDB50P)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50NB)
- Jafline Hd Fire Protection