Shop All Fire Hoses
Jafline Hd
Attack Line Fire Hose, 50 ft. L, Orange
Mfr # G52H25HDO50N
Zoro # G3865181
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3 in x 3 in
- Hose Color Orange
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H25HDO50N
- Zoro # G3865181
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Hose Inside Diameter | 2 1/2 in |
Coupling Bowl Size | 3" |
Length | 50 ft. |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Orange, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-1125-569-YL (B30C-1125-569-YL)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- SUPERIOR GLOVE Goatskin Glove Kvl, Cut 4, Anti-Impt, L, PR, A5 Cut Level, Kevlar, L, 1 PR (378GKGVBL)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 476P55 (476P55)
- JAFLINE HD Fire Hose, 100 ft. L, White, 1-1/2" dia. (G52H15HDW100N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR100P)
- JAFLINE HD Fire Hose, 50 ft L, Orng, 3" dia, Rocker Lug (G52H3HDO50N)
- JAFLINE HD Supply Line Fire Hose, Blue, 50 ft. L (G52H3HDB50N)
- JAFLINE HD Attack Line Fire Hose, Rubber, 400 psi (G52H175HDY50N)
- JAFLINE HD Attack Line Fire Hose, 400 psi, White (G52H15HDW50N)
- ARMORED REEL Booster Fire Hose, 100 ft. L (G541ARMRE100N)
- Jafline Hd Fire Hoses