Shop All Fire Hoses
Jafline Hd
Attack Line Fire Hose, 400 psi, Blue
Mfr # G52H15HDB50N
Zoro # G4050033
original price:
$213.99
14% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1-15/16 in x 1-15/16 in
- Hose Color Blue
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H15HDB50N
- Zoro # G4050033
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 1-15/16 in x 1-15/16 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-15/16" |
Length | 50 ft. |
Hose Fitting A Size | 1 15/16 in |
Hose Fitting B Size | 1 15/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Blue, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Hot Surface! Hot Exhaust! High, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2185)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-703SFR-UV)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Fiber Optic Line Below) (DU10)
- EMERGENCY ZONE Water Tank, 15 gal. (341)
- JAFLINE HD Attack Line Fire Hose, Rubber, 100 ft. L (G52H15HDB100N)
- JAFLINE HD Attack Line Fire Hose, 100 ft. L, 400 psi (G52H15HDRY100N)
- JAFLINE HD Attack Line Fire Hose, Rubber, Red (G52H25HDR50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR100P)
- JAFLINE HD Attack Line Fire Hose, Double Jacket, Wht (G52H25HDW50NB)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50P)
- THIRFO PLUMBING 1-1/2 Inch × 50 ft Double Jacket with Aluminum NST Coupling - PU Lining 300 PSI (8610001)
- Jafline Hd Fire Protection