Shop All Fire Hoses
Jafline Hd
Attack Line Fire Hose, 100 ft., White
Mfr # G52H3HDW100
Zoro # G8409563
original price:
$709.48
4% off
new price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3-1/2 in x 3-1/2 in
- Hose Color White
- Hose Inside Diameter 3 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H3HDW100
- Zoro # G8409563
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3-1/2 in x 3-1/2 in |
Hose Inside Diameter | 3 in |
Coupling Bowl Size | 3-1/2" |
Length | 100 ft |
Hose Fitting A Size | 3 1/2 in |
Hose Fitting B Size | 3 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 3 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1962, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125300)
- 3M Versaflo Battery Charger Cradle, TR600, TR900 (TR-640)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge XL, 12PK (B96699XL)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDY50NB)
- JAFLINE HD Attack Line Fire Hose, 400 psi, White (G52H15HDW50N)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, Rubber (G52H175HDR50N)
- JAFLINE HD Attack Line Fire Hose, 400 psi, Blue (G52H15HDB50N)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, Green (G52H15HDG50N)
- JAFLINE HD Attack Line Fire Hose, Rubber, 50 ft. L (G52H2HDO50N)
- JAFRIB Fire Hose, 100 ft. L, Yellow, 2-1/2" dia. (G50H25RY100N)
- Jafline Hd Fire Hoses