Shop All Fire Hoses
Jafline Hd
Attack Line Fire Hose, 100 ft., Red
Mfr # G52H3HDR100
Zoro # G7819007
original price:
$703.11
14% off
new price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3-1/2 in x 3-1/2 in
- Hose Color Red
- Hose Inside Diameter 3 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H3HDR100
- Zoro # G7819007
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3-1/2 in x 3-1/2 in |
Hose Inside Diameter | 3 in |
Coupling Bowl Size | 3-1/2" |
Length | 100 ft |
Hose Fitting B Size | 3 1/2 in |
Hose Fitting A Size | 3 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 3 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1962, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, FNPTxMNST, 2 Inx2-1/2 In (6AKD3)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-4X (DRW11-1ZGR-4X)
- ACCUFORM Sign Post, 48 in Steel Post, 18 in dia Cast Iron Base, Black (HSP418)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, M, 100 PK, White (SA650-1002)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, Rubber (G52H175HDR50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDB50P)
- JAFLINE HD Attack Line Fire Hose, Rubber, 400 psi (G52H175HDY50N)
- JAFLINE HD Attack Line Fire Hose, 400 psi, Blue (G52H15HDB50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50P)
- JAFLINE HD Attack Line Fire Hose, White, 400 psi (G52H175HDW50N)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L (1FEL2)
- Jafline Hd Fire Hoses