Shop All Fire Hoses
Jafline Hd
Attack Line Fire Hose, 100 ft., Red
Mfr # G52H25HDR100
Zoro # G7932023
original price:
$467.86
4% off
new price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3 in x 3 in
- Hose Color Red
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H25HDR100
- Zoro # G7932023
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Hose Inside Diameter | 2 1/2 in |
Coupling Bowl Size | 2-1/8" |
Length | 100 ft |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1962, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- MCR SAFETY Glove Clip, 12 in. L x 1-1/2 in. D, Orange (GCO)
- PIP Back Support Belt, Large, 9 Belt Width (290-440L)
- DEX SAVIOR Mechanic Gloves, Goat Grain Palm, Blue, Medium (MG301/M)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50NB)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, 400 psi (G52H15HDY50N)
- JAFLINE HD Attack Line Fire Hose, Rubber, 50 ft. L (G52H15HDR50N)
- JAFLINE HD Attack Line Fire Hose, Double Jacket, Blue (G52H25HDB50NB)
- JAFLINE HD Attack Line Fire Hose, Rubber, Red (G52H25HDR50N)
- JAFLINE HD Attack Line Fire Hose, Rubber, Blue (G52H175HDB50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50NB)
- Jafline Hd Fire Protection