Shop All Fire Hoses
Jafline Hd
Attack Line Fire Hose, 100 ft. L, 400 psi
Mfr # G52H15HDRY100N
Zoro # G4084981
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1-15/16 in x 1-15/16 in
- Hose Color Yellow
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H15HDRY100N
- Zoro # G4084981
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 1-15/16 in x 1-15/16 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-15/16" |
Length | 100 ft. |
Hose Fitting B Size | 1 15/16 in |
Hose Fitting A Size | 1 15/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9694S)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A5P1A214)
- MILWAUKEE TOOL WorkSkin Warm Weather Hard Hat Liner (425G)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1074-NP_14X10)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, 400 psi (G52H15HDY50N)
- JAFLINE HD Attack Line Fire Hose, White, 400 psi (G52H175HDW50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW100NB)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50NB)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50NB)
- JAFLINE HD Attack Line Fire Hose, Double Jacket, Blue (G52H25HDB50NB)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50P)
- Jafline Hd Fire Hoses