Shop All Fire Hoses
Jafline Hd
Attack Line Fire Hose, 100 ft., Blue
Mfr # G52H25HDB100
Zoro # G8385422
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3 in x 3 in
- Hose Color Blue
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline Hd
- MFR # G52H25HDB100
- Zoro # G8385422
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Hose Inside Diameter | 2 1/2 in |
Coupling Bowl Size | 3" |
Length | 100 ft |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Blue, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1962, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- CONDOR VF, Cut-Res Gloves, PU, L/9, 2RA22, PR (61CV61)
- NAPCO Control Panel, Max. Number Zones 32 (K1632INTROPK)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- JAFLINE HD Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug (G52H2HDY50N)
- JAFLINE HD Fire Hose, 50 ft L, Orng, 3" dia, Rocker Lug (G52H3HDO50N)
- JAFLINE HD Attack Line Fire Hose, Orange, Rubber (G52H15HDO50N)
- JAFLINE HD Attack Line Fire Hose, 50 ft. L, Rubber (G52H175HDR50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR100P)
- JAFLINE HD Attack Line Fire Hose, Rubber, 50 ft. L (G52H2HDO50N)
- JAFX4 Attack Line Fire Hose, Yellow, 100 ft. L (G56H15FX4100N)
- Jafline Hd Fire Hoses