Shop All Fire Hoses
Jafline
Fire Hose, 100 ft. L, Red, 1-1/2" dia.
Mfr # G51H15LNR100N
Zoro # G7406729
original price:
$343.41
10% off
new price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1-15/16 in x 1-15/16 in
- Hose Color Red
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline
- MFR # G51H15LNR100N
- Zoro # G7406729
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 1-15/16 in x 1-15/16 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-15/16" |
Length | 100 ft |
Hose Fitting B Size | 1 15/16 in |
Hose Fitting A Size | 1 15/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- BRADY Pipe Marker, Domestic Hot Water Return, Y, 4052-B (4052-B)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (HK214PF)
- LYLE Assigned Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-010-12HA)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50P)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50NB)
- JAFLINE Attack Line Fire Hose, 400 psi, 50 ft. L (G51H175LNR50N)
- JAFLINE Attack Line Fire Hose, Double Jacket, Blue (G51H25LNB50NB)
- JAFLINE Attack Line Fire Hose, Orange, 400 psi (G51H25LNO50N)
- JAFLINE Attack Line Fire Hose, Blue, 50 ft. L (G51H25LNB50N)
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- Jafline Fire Protection