Shop All Fire Hoses
Jafline
Fire Hose, 100 ft. L, Blue, 1-1/2" dia.
Mfr # G51H15LNB100N
Zoro # G7406887
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1-15/16 in x 1-15/16 in
- Hose Color Blue
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline
- MFR # G51H15LNB100N
- Zoro # G7406887
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 1-15/16 in x 1-15/16 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-15/16" |
Length | 100 ft |
Hose Fitting A Size | 1 15/16 in |
Hose Fitting B Size | 1 15/16 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Blue, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3RUG2, PR (BO500BL-V)
- MASTER LOCK Lockout Padlock, KD, Black, 1-13/16"H (S33BLK)
- MR. CHAIN Chain, Plastic, Red, 1 in x 100 ft (10005-100)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (IVPF42100)
- JAFLINE Fire Hose, 100 ft. L, White, 1-1/2" dia. (G51H15LNW100N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- JAFLINE Fire Hose, 50 ft. L, Wht, 2" dia, Rocker Lug (G51H2LNW50N)
- JAFLINE Fire Hose, 50 ft. L, Orange, 1-1/2" dia. (G51H15LNO50N)
- JAFLINE Attack Line Fire Hose, 50 ft. L, Yellow (G51H15LNY50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft L, Red, 1" dia, Rocker Lug (GHI1ARMTR100N)
- Jafline Fire Protection