Shop All Fire Hoses
Jafline
Attack Line Fire Hose, Double Jacket, Red
Mfr # G51H25LNR50NB
Zoro # G5360621
original price:
$346.10
8% off
new price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA 1961
- Coupling Bowl Size 3"
- Test Pressure 800 psi
- Coupling Material Brass
- Fire Hose Type Double Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline
- MFR # G51H25LNR50NB
- Zoro # G5360621
- Country of Origin United States
- Category Fire Hoses
Dimensions
Coupling Bowl Size | 3" |
Length | 50 ft |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Fitting Size | 3 in x 3 in |
Hose Inside Diameter | 2 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 8 x 12 in Red Black Plastic Yes Were Open Sorry Were Closed sign 6 Piece (839916)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M (4501TFOM)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 6, PR (11-925)
- MCR SAFETY Leather Palm Leather Cuff Ladies, PK12 (1042)
- JAFLINE Fire Hose, 100 ft. L, White, 1-1/2" dia. (G51H15LNW100N)
- JAFLINE Fire Hose, 100 ft. L, Blue, 1-1/2" dia. (G51H15LNB100N)
- JAFLINE Attack Line Fire Hose, Blue (G51H15LNB50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50P)
- JAFLINE Fire Hose, 50 ft. L, Wht, 2" dia, Rocker Lug (G51H2LNW50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50NB)
- DIXON Mill Hose, Uncoupled, 2.5", 100ft., 1-Jacket (M25-100UC)
- Jafline Fire Protection