Shop All Fire Hoses
Jafline
Attack Line Fire Hose, Blue
Mfr # G51H15LNB50N
Zoro # G4790301
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Polyester
- Coupling Material Aluminum
- Coupling Lug Style Rocker
- Lining Material Polyurethane
- Test Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline
- MFR # G51H15LNB50N
- Zoro # G4790301
- Country of Origin United States
- Category Fire Hoses
Dimensions
Coupling Bowl Size | 1-15/16" |
Length | 50 ft. |
Hose Fitting B Size | 1 15/16 in |
Hose Fitting A Size | 1 15/16 in |
Fitting Size | 1-15/16 in x 1-15/16 in |
Hose Inside Diameter | 1 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Blue, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, LG (63265)
- CARHARTT Metal Keeper Belt, Brown, 56" L, 1-1/2" W (A000551120118)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size L (9) (99-1-9772-9-K)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5410BL)
- JAFLINE Attack Line Fire Hose, Blue, 50 ft. L (G51H25LNB50N)
- JAFLINE Attack Line Fire Hose, 400 psi, 50 ft. L (G51H175LNR50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50P)
- JAFLINE Fire Hose, 50 ft. L, Wht, 2" dia, Rocker Lug (G51H2LNW50N)
- JAFLINE Attack Line Fire Hose, Dia. 1-3/4 In. (G51H175LNW50N)
- JAFLINE Attack Line Fire Hose, 50 ft. L, Yellow (G51H15LNY50N)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50NB)
- Jafline Fire Protection