Shop All Fire Hoses
Jafline
Attack Line Fire Hose, 50 ft. L, Red
Mfr # G51H25LNR50N
Zoro # G3868663
original price:
$290.60
5% off
new price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 3 in x 3 in
- Hose Color Red
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jafline
- MFR # G51H25LNR50N
- Zoro # G3868663
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Hose Inside Diameter | 2 1/2 in |
Coupling Bowl Size | 3" |
Length | 50 ft. |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Gloves, Poly/Cotton, XL, PK12 (3855XL/P)
- NEWSTRIPE Stencil Trac, Pattern Lock for Stencils (10001146)
- CUT PRO Cut Resistant Glove, PR (92754BPXL)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- JAFLINE Attack Line Fire Hose, Blue, 50 ft. L (G51H25LNB50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- JAFLINE Fire Hose, 50 ft L, Yllw, 2" dia, Rocker Lug (G51H2LNY50N)
- JAFLINE Attack Line Fire Hose, 50 ft. L (G51H15LNR50N)
- JAFLINE Attack Line Fire Hose, Orange, 400 psi (G51H25LNO50N)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50NB)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 75 Ft L (1FEL3)
- Jafline Fire Protection