Shop All Radial Ball Bearings
Jaf
Self Aligning Ball Bearing, 1.5in. Bore
Mfr # I-71224
Zoro # G3800268
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Self Aligning
- Bore Dia. 1-1/2"
- Cage Material 52100 Steel
- Outside Dia. 80mm
- Width 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # I-71224
- Zoro # G3800268
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1-1/2" |
Outside Dia. | 80mm |
Width | 18mm |
Details
Item | Self Aligning Ball Bearing 1.5in. Bore |
Bearing Type | Self Aligning |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Max. RPM | 1750 |
Industry Number | I71224 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Self Aligning Ball Bearing 1.5in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI YL (PLY05030-300)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB10025-300)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- SKF SKF-6007RS, Single Row Ball Brgs, 6007RS (6007RS)
- Jaf Radial Ball Bearings