Shop All Radial Ball Bearings
Jaf
Self Aligning Ball Bearing, 0.75in. Bore
Mfr # I71212
Zoro # G3800295
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Self Aligning
- Bore Dia. 0.75"
- Cage Material 52100 Steel
- Outside Dia. 47mm
- Width 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # I71212
- Zoro # G3800295
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 47mm |
Width | 14mm |
Details
Item | Radial Ball Bearings |
Bearing Type | Self Aligning |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Max. RPM | 2500 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Industry Number | I71212 |
Description
Self Aligning Ball Bearing 0.75in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN705-34-A Set Collar Steel, Slotted (34WG46/A)
- BESTORQ Aftermarket MASSEY FERGUSON 833656M1 Replacement Belt, A43 (A43)
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 2.250", L 3.200", Alum (BCK36-10-8-A)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6322ZZ)
- Jaf Radial Ball Bearings