Shop All Radial Ball Bearings
Jaf
Double Row Bearing, 30mm Bore, 62mm
Mfr # W5206 2RS
Zoro # G3799839
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Wide
- Bore Dia. 30mm
- Cage Material 52100 Steel
- Outside Dia. 62mm
- Width 1.0625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # W5206 2RS
- Zoro # G3799839
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 62mm |
Width | 1.0625" |
Details
Item | Double Row Angular Contact Ball Bearing |
Bearing Type | Wide |
Cage Material | 52100 Steel |
Lubrication | Grade 2 Lithium Based Grease |
Industry Number | W5206 2RS |
Temp. Range | -22 Degrees F to +248 Degrees F |
Max. RPM | 6000 |
Description
Double Row Bearing 30mm Bore 62mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Mtr, PM, TENV, 1/20 HP, 1725rpm, 12/24VDC (3XE20)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-25-11)
- TITAN PRO Motor Dual Run Cap, 30/5 MFD, 370-440V (TRCFD305)
- SPRAYWAY Flex-O Spray Coat, 20oz, 12PK (SW727)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- SKF SKF-6300 C3, Single Row Ball Brgs, 6300 C3 (6300 C3)
- Jaf Radial Ball Bearings