Shop All Radial Ball Bearings
Jaf
Double Row Ball Bearing, 35mm, Bore
Mfr # 5307-ZZNR1
Zoro # G3800371
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields with Snap Ring
- Cage Material 52100 Steel
- Bore Dia. 35mm
- Outside Dia. 80mm
- Width 34.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 5307-ZZNR1
- Zoro # G3800371
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 80mm |
Width | 34.9mm |
Details
Item | Double Row Angular Contact Ball Bearing |
Bearing Type | 2 Metal Shields with Snap Ring |
Cage Material | 52100 Steel |
Industry Number | 5307 ZZNR |
Max. RPM | 5000 |
Lubrication | Polyrex High Temprature Grease |
Temp. Range | -22 Degrees F to +248 Degrees F |
Description
Double Row Ball Bearing, 35mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 148 x 82in OC, 2 Band (2/B79)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU25)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 2 Rod (212754)
- TSUBAKI Rs08B Conn Link Sc Type (RS08BCL)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 87502 NR (87502 NR)
- Jaf Radial Ball Bearings