Shop All Radial Ball Bearings
Jaf
Double Row Ball Bearing, 25mm, Bore, Width: 20.6mm
Mfr # 5205-NR
Zoro # G3800450
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open with Snap Ring
- Bore Dia. 25mm
- Cage Material 52100 Steel
- Outside Dia. 52mm
- Width 20.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 5205-NR
- Zoro # G3800450
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 20.6mm |
Details
Item | Double Row Angular Contact Ball Bearing |
Bearing Type | Open with Snap Ring |
Cage Material | 52100 Steel |
Max. RPM | 8000 |
Lubrication | Light Oil Preservative |
Industry Number | 5205 NR |
Temp. Range | -22 Degrees F to +248 Degrees F |
Description
Double Row Ball Bearing, 25mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Hose Fittings, 1/8" NPT x 5/16" (M4)
- PROLUBE Grease Gun Air Release Valve, 1/8" NPT (44838)
- VIBCO Pneumatic Vibrator, 2000 lb, 4000vpm, 80psi (CCF-2000)
- GATES Truflex V-Belts, 2L120 (2L120)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- SKF SKF-6301 2RS, Single Row Ball Brgs, 6301 2RS (6301 2RS)
- Jaf Ball Bearings