Shop All Radial Ball Bearings
Jaf
Double Row Ball Bearing, 25mm, Bore, Bearing Type: Open
Mfr # 5305
Zoro # G3800785
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 25mm
- Outside Dia. 62mm
- Width 25.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 5305
- Zoro # G3800785
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 62mm |
Width | 25.4mm |
Details
Item | Double Row Angular Contact Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Max. RPM | 6700 |
Industry Number | 5305 A |
Temp. Range | -22 Degrees F to +248 Degrees F |
Description
Double Row Ball Bearing, 25mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS QD Bushing, SF x 30MM (SF30MM)
- URREA Hand vacuum pump kit (2012)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS-QC)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THPL-N-1100)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- NTN NTN 6005NR, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Open (6005NR)
- Jaf Ball Bearings