Shop All Radial Ball Bearings
Jaf
Double Row Ball Bearing, 20mm, Bore
Mfr # 5304
Zoro # G3800791
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 20mm
- Outside Dia. 52mm
- Width 22.2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 5304
- Zoro # G3800791
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 52mm |
Width | 22.2mm |
Details
Item | Double Row Angular Contact Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Max. RPM | 8000 |
Temp. Range | -22 Degrees F to +248 Degrees F |
Industry Number | 5304 A |
Description
Double Row Ball Bearing, 20mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY5)
- MASTER CHEMICAL Washing Fluid, 1 gal (CLEAN2029/1G)
- LINCOLN LUBRICATION Grease Injector Needle, w/Hose (5807)
- DAYTON 5L510 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (5L510)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6211ZZC3)
- Jaf Ball Bearings