Shop All Radial Ball Bearings
Jaf
Double Row Ball Bearing, 17mm, Bore
Mfr # 5303-2RS
Zoro # G3800399
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Rubber Seals
- Bore Dia. 17mm
- Cage Material 52100 Steel
- Outside Dia. 47mm
- Width 22.2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 5303-2RS
- Zoro # G3800399
- UPC # 00647813032400
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 47mm |
Width | 22.2mm |
Details
Item | Double Row Angular Contact Ball Bearing |
Bearing Type | 2 Rubber Seals |
Cage Material | 52100 Steel |
Industry Number | 5303 2RS |
Max. RPM | 9000 |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -22 Degrees F to +248 Degrees F |
Description
Double Row Ball Bearing, 17mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Icecut Cutting Fluid, 20L (53C057)
- NTN NTN 6003ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ)
- CAMOZZI Camozzi, Flow Control Valve, 1/4" Male BSPp X 8MM Push-In Meter-Out Valve (GSCU 805-1/4-8)
- COXREELS Spring Rewind Fuel Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (EZ-SHF-525)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 35mm Outside Dia., 14mm Width (2202 2RS PRX)
- Jaf Radial Ball Bearings