Shop All Radial Ball Bearings
Jaf
Double Row Ball Bearing, 10mm, Bore, Max. RPM: 16000
Mfr # 5200-ZZ
Zoro # G3800478
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Metal Shields
- Bore Dia. 10mm
- Cage Material 52100 Steel
- Outside Dia. 30mm
- Width 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 5200-ZZ
- Zoro # G3800478
- UPC # 00647813031564
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 30mm |
Width | 14mm |
Details
Item | Double Row Angular Contact Ball Bearing |
Bearing Type | 2 Metal Shields |
Cage Material | 52100 Steel |
Industry Number | 5200 ZZ |
Max. RPM | 16000 |
Temp. Range | -22 Degrees F to +248 Degrees F |
Lubrication | Grade 2 Lithium Based Grease |
Description
Double Row Ball Bearing, 10mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- LUBESITE Gravity Feed Oiler, 7-3/4"H, 8 oz. (G-8)
- PREVOST Industrial Coupler, 1/2" FNPT (IRC 081203)
- PIX Belt, B Kevlar, 5/8 x 35 in. OC (B32K)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Self Aligning Ball Bearing, 1.5in. Bore (I-71224)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- BERLISS 30mm x 72mm x 19mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6306-ZZ BERLISS)
- Jaf Ball Bearings