Shop All Radial Ball Bearings
Jaf
Ball Bearing15mm, Bore 35mm
Mfr # W202-2RSNR1
Zoro # G3800128
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed with Snap Ring
- Bore Dia. 15mm
- Cage Material 52100 Steel
- Outside Dia. 35mm
- Width 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jaf
- MFR # W202-2RSNR1
- Zoro # G3800128
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 35mm |
Width | 0.625" |
Details
Item | Radial Ball Bearing |
Bearing Type | Cartridge Type - Sealed with Snap Ring |
Cage Material | 52100 Steel |
Max. RPM | 12500 |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | W202PPNR |
Description
Ball Bearing15mm Bore 35mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Pipe (500141R)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- BESTORQ Bestorq Timing Belt Model 540H400 - 54 in Outside Length - 4 in Top Width (540H400)
- FERNCO FLEX DONUT 3""CI X 1-1/2"" (P33U-139)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, XLS1 58 J (XLS-1 5/8 J)
- Jaf Radial Ball Bearings