Shop All Radial Ball Bearings
Jaf
Ball Bearing, Wide OR, 14mm, Bore, 35mm
Mfr # WC88014
Zoro # G3799717
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Cage Material 52100 Steel
- Bore Dia. 14mm
- Outside Dia. 35mm
- Width 0.433"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # WC88014
- Zoro # G3799717
- UPC # 00647813033834
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 14mm |
Outside Dia. | 35mm |
Width | 0.433" |
Details
Item | Radial Ball Bearing |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Max. RPM | 15000 |
Temp. Range | -20 to +212° F |
Lubrication | Medium Temp NLGI Grade 2 Bearing Grease |
Industry Number | WC88014 |
Dynamic Load Capacity | 1260 Lbf |
Static Load Capacity | 640 Lbf |
Description
Ball Bearing, Wide OR, 14mm Bore,35mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 55 x 100 x 10 mm., Nitrile Rubber (5510010TC)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474661)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 3/8, M20X1.5 (1A8DSA6)
- THOMSON Super Ball Bushing, Bore Dia 0.250 In (SUPER4)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- JAF Ball Bearing, 10mm, Bore, 30mm (88500)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- ROLLWAY BEARING Radial Tapered Roller Bearing - Metric, 30311 A (30311 A)
- Jaf Radial Ball Bearings