Shop All Radial Ball Bearings
Jaf
Ball Bearing 55mm, Bore 100mm
Mfr # 88511-2RS
Zoro # G3800310
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Bore Dia. 55mm
- Cage Material 52100 Steel
- Outside Dia. 100mm
- Width 0.906"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 88511-2RS
- Zoro # G3800310
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 100mm |
Width | 0.906" |
Details
Item | Radial Ball Bearing |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Max. RPM | 6400 |
Lubrication | NLGI Grade 2 Bearing Grease |
Industry Number | 88511 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing 55mm Bore 100mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1024mm (SPZ1024)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- DIXON AirChief Coupler, 1/4", Hose, 3/8", BR (DC2044)
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 35 Mm Od X 11 Mm W; Double Shielded (6300 2Z)
- Jaf Radial Ball Bearings