Shop All Radial Ball Bearings
Jaf
Ball Bearing, 50mm, Bore, 90mm
Mfr # 88510-2RS
Zoro # G3800329
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Felt Seal Style
- Bore Dia. 50mm
- Cage Material 52100 Steel
- Outside Dia. 90mm
- Width 0.866"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jaf
- MFR # 88510-2RS
- Zoro # G3800329
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 90mm |
Width | 0.866" |
Details
Item | Radial Ball Bearing |
Bearing Type | Felt Seal Style |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | NLGI Grade 2 Bearing Grease |
Industry Number | 88510 |
Max. RPM | 7100 |
Description
Ball Bearing, 50mm Bore, 90mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK98)
- BESTORQ A54 V Belt, 56 in Outside Length, 1/2 in Top Width, 1 Ribs (A54)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40BS16H X 7/8)
- POWERDRIVE Bushed Bore Chain Coupling Sprocket , 1/2 - 1-1/2 Bore Dia., (C5016XH)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- JAF Ball Bearing, Wide OR, 14mm, Bore, 35mm (WC88014)
- JAF Ball Bearing, 35mm Bore 72mm (W207-2RS)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- BAILEY Double Sealed Bearings 1/2" Id X 1.37" Od, 0.43 Width, 150106 (150106)
- Jaf Ball Bearings